Drawer module, lengthwise
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- For practical removal in the sliding door area
- Cabinet made of high-strength steel
- Individually configurable with three different drawer heights
- Optional top cover available
| Combination variants | |||||||
| Drawer heights [mm] | |||||||
| Variant | Width [mm] | Depth [mm] | Height [mm] | Quantity | Available height [mm] | ||
| 1 | 556 | 382 | 240 | 2 | 0 | 0 | 180 |
| 2 | 556 | 382 | 240 | 0 | 0 | 1 | 180 |
| 3 | 556 | 382 | 270 | 1 | 1 | 0 | 210 |
| 4 | 556 | 382 | 300 | 0 | 2 | 0 | 240 |
| 5 | 556 | 382 | 330 | 3 | 0 | 0 | 270 |
| 6 | 556 | 382 | 330 | 1 | 0 | 1 | 270 |
| 7 | 556 | 382 | 360 | 2 | 1 | 0 | 300 |
| 8 | 556 | 382 | 360 | 0 | 1 | 1 | 300 |
| 9 | 556 | 382 | 390 | 1 | 2 | 0 | 330 |
| 10 | 556 | 382 | 420 | 4 | 0 | 0 | 360 |
| 11 | 556 | 382 | 420 | 0 | 3 | 0 | 360 |
| 12 | 556 | 382 | 420 | 2 | 0 | 1 | 360 |
| 13 | 556 | 382 | 420 | 0 | 0 | 2 | 360 |
| 14 | 556 | 382 | 450 | 3 | 1 | 0 | 390 |
| 15 | 556 | 382 | 450 | 1 | 1 | 1 | 390 |
| 16 | 556 | 382 | 480 | 2 | 2 | 0 | 420 |
| 17 | 556 | 382 | 480 | 0 | 2 | 1 | 420 |
| 18 | 556 | 382 | 510 | 5 | 0 | 0 | 450 |
| 19 | 556 | 382 | 510 | 1 | 3 | 0 | 450 |
| 20 | 556 | 382 | 510 | 3 | 0 | 1 | 450 |
| 21 | 556 | 382 | 510 | 1 | 0 | 2 | 450 |
| 22 | 556 | 382 | 540 | 4 | 1 | 0 | 480 |
| 23 | 556 | 382 | 540 | 0 | 4 | 0 | 480 |
| 24 | 556 | 382 | 540 | 2 | 1 | 1 | 480 |
| 25 | 556 | 382 | 540 | 0 | 1 | 2 | 480 |
| 26 | 556 | 382 | 570 | 3 | 2 | 0 | 510 |
| 27 | 556 | 382 | 570 | 1 | 2 | 1 | 510 |
| 28 | 556 | 382 | 600 | 6 | 0 | 0 | 540 |
| 29 | 556 | 382 | 600 | 2 | 3 | 0 | 540 |
| 30 | 556 | 382 | 600 | 4 | 0 | 1 | 540 |
| 31 | 556 | 382 | 600 | 0 | 3 | 1 | 540 |
| 32 | 556 | 382 | 600 | 2 | 0 | 2 | 540 |
| 33 | 556 | 382 | 600 | 0 | 0 | 3 | 540 |
| 34 | 556 | 452 | 240 | 2 | 0 | 0 | 180 |
| 35 | 556 | 452 | 240 | 0 | 0 | 1 | 180 |
| 36 | 556 | 452 | 270 | 1 | 1 | 0 | 210 |
| 37 | 556 | 452 | 300 | 0 | 2 | 0 | 240 |
| 38 | 556 | 452 | 330 | 3 | 0 | 0 | 270 |
| 39 | 556 | 452 | 330 | 1 | 0 | 1 | 270 |
| 40 | 556 | 452 | 360 | 2 | 1 | 0 | 300 |
| 41 | 556 | 452 | 360 | 0 | 1 | 1 | 300 |
| 42 | 556 | 452 | 390 | 1 | 2 | 0 | 330 |
| 43 | 556 | 452 | 420 | 4 | 0 | 0 | 360 |
| 44 | 556 | 452 | 420 | 0 | 3 | 0 | 360 |
| 45 | 556 | 452 | 420 | 2 | 0 | 1 | 360 |
| 46 | 556 | 452 | 420 | 0 | 0 | 2 | 360 |
| 47 | 556 | 452 | 450 | 3 | 1 | 0 | 390 |
| 48 | 556 | 452 | 450 | 1 | 1 | 1 | 390 |
| 49 | 556 | 452 | 480 | 2 | 2 | 0 | 420 |
| 50 | 556 | 452 | 480 | 0 | 2 | 1 | 420 |
| 51 | 556 | 452 | 510 | 5 | 0 | 0 | 450 |
| 52 | 556 | 452 | 510 | 1 | 3 | 0 | 450 |
| 53 | 556 | 452 | 510 | 3 | 0 | 1 | 450 |
| 54 | 556 | 452 | 510 | 1 | 0 | 2 | 450 |
| 55 | 556 | 452 | 540 | 4 | 1 | 0 | 480 |
| 56 | 556 | 452 | 540 | 0 | 4 | 0 | 480 |
| 57 | 556 | 452 | 540 | 2 | 1 | 1 | 480 |
| 58 | 556 | 452 | 540 | 0 | 1 | 2 | 480 |
| 59 | 556 | 452 | 570 | 3 | 2 | 0 | 510 |
| 60 | 556 | 452 | 570 | 1 | 2 | 1 | 510 |
| 61 | 556 | 452 | 600 | 6 | 0 | 0 | 540 |
| 62 | 556 | 452 | 600 | 2 | 3 | 0 | 540 |
| 63 | 556 | 452 | 600 | 4 | 0 | 1 | 540 |
| 64 | 556 | 452 | 600 | 0 | 3 | 1 | 540 |
| 65 | 556 | 452 | 600 | 2 | 0 | 2 | 540 |
| 66 | 556 | 452 | 600 | 0 | 0 | 3 | 540 |
| 67 | 834 | 382 | 240 | 2 | 0 | 0 | 180 |
| 68 | 834 | 382 | 240 | 0 | 0 | 1 | 180 |
| 69 | 834 | 382 | 270 | 1 | 1 | 0 | 210 |
| 70 | 834 | 382 | 300 | 0 | 2 | 0 | 240 |
| 71 | 834 | 382 | 330 | 3 | 0 | 0 | 270 |
| 72 | 834 | 382 | 330 | 1 | 0 | 1 | 270 |
| 73 | 834 | 382 | 360 | 2 | 1 | 0 | 300 |
| 74 | 834 | 382 | 360 | 0 | 1 | 1 | 300 |
| 75 | 834 | 382 | 390 | 1 | 2 | 0 | 330 |
| 76 | 834 | 382 | 420 | 4 | 0 | 0 | 360 |
| 77 | 834 | 382 | 420 | 0 | 3 | 0 | 360 |
| 78 | 834 | 382 | 420 | 2 | 0 | 1 | 360 |
| 79 | 834 | 382 | 420 | 0 | 0 | 2 | 360 |
| 80 | 834 | 382 | 450 | 3 | 1 | 0 | 390 |
| 81 | 834 | 382 | 450 | 1 | 1 | 1 | 390 |
| 82 | 834 | 382 | 480 | 2 | 2 | 0 | 420 |
| 83 | 834 | 382 | 480 | 0 | 2 | 1 | 420 |
| 84 | 834 | 382 | 510 | 5 | 0 | 0 | 450 |
| 85 | 834 | 382 | 510 | 1 | 3 | 0 | 450 |
| 86 | 834 | 382 | 510 | 3 | 0 | 1 | 450 |
| 87 | 834 | 382 | 510 | 1 | 0 | 2 | 450 |
| 88 | 834 | 382 | 540 | 4 | 1 | 0 | 480 |
| 89 | 834 | 382 | 540 | 0 | 4 | 0 | 480 |
| 90 | 834 | 382 | 540 | 2 | 1 | 1 | 480 |
| 91 | 834 | 382 | 540 | 0 | 1 | 2 | 480 |
| 92 | 834 | 382 | 570 | 3 | 2 | 0 | 510 |
| 93 | 834 | 382 | 570 | 1 | 2 | 1 | 510 |
| 94 | 834 | 382 | 600 | 6 | 0 | 0 | 540 |
| 95 | 834 | 382 | 600 | 2 | 3 | 0 | 540 |
| 96 | 834 | 382 | 600 | 4 | 0 | 1 | 540 |
| 97 | 834 | 382 | 600 | 0 | 3 | 1 | 540 |
| 98 | 834 | 382 | 600 | 2 | 0 | 2 | 540 |
| 99 | 834 | 382 | 600 | 0 | 0 | 3 | 540 |
| 100 | 834 | 452 | 240 | 2 | 0 | 0 | 180 |
| 101 | 834 | 452 | 240 | 0 | 0 | 1 | 180 |
| 102 | 834 | 452 | 270 | 1 | 1 | 0 | 210 |
| 103 | 834 | 452 | 300 | 0 | 2 | 0 | 240 |
| 104 | 834 | 452 | 330 | 3 | 0 | 0 | 270 |
| 105 | 834 | 452 | 330 | 1 | 0 | 1 | 270 |
| 106 | 834 | 452 | 360 | 2 | 1 | 0 | 300 |
| 107 | 834 | 452 | 360 | 0 | 1 | 1 | 300 |
| 108 | 834 | 452 | 390 | 1 | 2 | 0 | 330 |
| 109 | 834 | 452 | 420 | 4 | 0 | 0 | 360 |
| 110 | 834 | 452 | 420 | 0 | 3 | 0 | 360 |
| 111 | 834 | 452 | 420 | 2 | 0 | 1 | 360 |
| 112 | 834 | 452 | 420 | 0 | 0 | 2 | 360 |
| 113 | 834 | 452 | 450 | 3 | 1 | 0 | 390 |
| 114 | 834 | 452 | 450 | 1 | 1 | 1 | 390 |
| 115 | 834 | 452 | 480 | 2 | 2 | 0 | 420 |
| 116 | 834 | 452 | 480 | 0 | 2 | 1 | 420 |
| 117 | 834 | 452 | 510 | 5 | 0 | 0 | 450 |
| 118 | 834 | 452 | 510 | 1 | 3 | 0 | 450 |
| 119 | 834 | 452 | 510 | 3 | 0 | 1 | 450 |
| 120 | 834 | 452 | 510 | 1 | 0 | 2 | 450 |
| 121 | 834 | 452 | 540 | 4 | 1 | 0 | 480 |
| 122 | 834 | 452 | 540 | 0 | 4 | 0 | 480 |
| 123 | 834 | 452 | 540 | 2 | 1 | 1 | 480 |
| 124 | 834 | 452 | 540 | 0 | 1 | 2 | 480 |
| 125 | 834 | 452 | 570 | 3 | 2 | 0 | 510 |
| 126 | 834 | 452 | 570 | 1 | 2 | 1 | 510 |
| 127 | 834 | 452 | 600 | 6 | 0 | 0 | 540 |
| 128 | 834 | 452 | 600 | 2 | 3 | 0 | 540 |
| 129 | 834 | 452 | 600 | 4 | 0 | 1 | 540 |
| 130 | 834 | 452 | 600 | 0 | 3 | 1 | 540 |
| 131 | 834 | 452 | 600 | 2 | 0 | 2 | 540 |
| 132 | 834 | 452 | 600 | 0 | 0 | 3 | 540 |
| 90 | 120 | 180 | |||||
Application area
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!