Fire protection cavity wall appliance socket with sound protection function
For detailed information, other images and documents, please select individual articles from the following table.
Fire protection cavity wall appliance socket with sound protection function
Milling hole-∅ 68 mm for quick and easy installation without additional rework
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Fire resistance class to EI120
- Fire resistance class EI30 to EI60 without insulation wool
- For installation directly opposite
- Tool-free pipe and cable routing (with cable retainer in accordance with DIN EN 60670)
- Meets sound protection requirements in accordance with DIN EN ISO 10 140 (maintains sound protection function of the wall)
- Airtight construction protects against the spread of toxic gases in the event of a fire via air leakage flows in the electrical installation
- Subsequent installation possible
Notice
With fire protection lid can also be used as a connection box.
Application area
Maintains fire resistance duration despite installed electrical installation in fire protection walls up to EI 120 and ensures secure, smoke-tight room closure.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!