Welcome to Würth Denmark For trade customers only
Charger clamp Fully insulated, 600 A

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Charger clamp Fully insulated, 600 A

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Zinc-plated sheet metal; with copper-mesh strip as terminal connection



Each clamp side is reinforced by a zinc-plated brass insert



Cold-resistant insulation (Escorena Ultra EVA)



Cable connection up to 35 mm2, with cable crimping shoe:


  • M6 bolt and serrated locking nut

  • Strain relief


Weight: approx. 230 g