Chemical cabinet 1000 mm
For detailed information, other images and documents, please select individual articles from the following table.
Chemical cabinet 1000 mm
Sturdy cabinet with 4 galvanised shelves and a 2-point lock with recessed grip
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Robust quality
- 4 removable galvanised shelves
- The shelves have a load-bearing capacity of approx. 60 kg
- Shelf carriers at 265 mm intervals
- 2-point lock with recessed grip
Safe storage of chemicals, etc.
- 2 valves in the side of the cabinet for fresh air intake
- 1 connector at the top, Ø 100 mm, so that the cabinet can be connected to extraction
Application area
For safe storage of chemicals, etc. and hygienic storage of safety equipment, suits, masks, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!