For detailed information, other images and documents, please select individual articles from the following table.
Chop and mitre saw KGS 270-60 E
Very compact and lightweight chop and mitre saw with electronic motor speed control, sliding function and powerful 1550-watt motor including 24-tooth SC saw blade, assembly tool and workpiece clamp
Register now and access more than 50,000 products
Variants
Appropriate cutting speed, especially for temperature-sensitive materials
Electronic motor speed control
Suitable for large cutting capacity
Tensioning function with internal trombone slide as well as high-quality slide and ball bearings
Precise working and perfect illumination of the working area
The LED lamp indicates the cutting line using the shadow of the saw blade.
Precise working in all tilt settings
Face-milled base plate and stop made of high-quality die-cast aluminium and optimised stop designs
Safe machining of small workpieces and inclined cuts
Movable left workpiece stop
Clean working environment
Effective 2-point dust extraction
Fast saw blade changes
Spindle lock inserted into the housing
Easy to transport
Safe locking function for extension and saw head
For wood, MDF and laminate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!