For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX® clamping flange
For fastening in steel supports without drilling or welding
Register now and access more than 50,000 products
Variants
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
The mounting crews are to be tightened with a torque of 10 Nm.
For clamping mounting of mounting rails in steel supports. Always use clamping flanges in pairs (1 packing unit = 1 pair).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!