Welcome to Würth Denmark For trade customers only
Quick-action spanner Universal AF 8–32 mm
Quick-action spanner Universal AF 8–32 mm - 1
Quick-action spanner Universal AF 8–32 mm - 2
Quick-action spanner Universal AF 8–32 mm - 3
Quick-action spanner Universal AF 8–32 mm - 4

For detailed information, other images and documents, please select individual articles from the following table.

Quick-action spanner Universal AF 8–32 mm

Self-locking quick-action spanner for width across flats 8–32 mm

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Especially suitable for hard-to-reach places thanks to the movable clamp part, which is self-locking in the direction of rotation

  • Sufficient hold even on heavily rounded hexagon heads

  • Especially durable thanks to high-quality, forged CrV material

  • Small clamping head of 8–17 mm (5/16–11/16 inch), large clamping head of 14–32 mm (9/16–1 1/4 inch)