For detailed information, other images and documents, please select individual articles from the following table.
Brush belt, coarse
Especially suitable for applications involving welding seams, contours and edges. With sand blasting effect, ensures a good primer for tin coating and trowel application
Register now and access more than 50,000 products
Variants
- For fast removal of undercoating, sealing compounds, paint, rust and films
Safety instructions for use with DBS 3500 pneumatic device:
- 11 mm belts may only be operated at a maximum of 5.2 bar
- 23 mm belts may only be operated at a maximum of 6.2 bar
- In both cases, contact pressure may be up to a maximum of 500 gr
Removal of underseal, sealing compounds, paint, rust and films.
Especially suitable for areas around weld seams, contours and edges.
With sand blasting effect, ensures good adhesion for tin coating and trowel application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!