Welcome to Würth Denmark For trade customers only
Winter glue, D2

For detailed information, other images and documents, please select individual articles from the following table.

Winter glue, D2

Water-based cold wood glue, which can be used at temperatures down to -10 °C

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

High tack


  • Water-based indoor dispersion glue with good tack on wooden materials


Suitable for low temperatures


  • Suitable for indoor use during winter

  • Tolerates cold storage – the product is storage stable down to -40 °C

The glue is moisture resistant in accordance with EN 204/205, Class D2.