For detailed information, other images and documents, please select individual articles from the following table.
Combination joist hanger, 2.5 mm for beams with large cross-sections
Heavy-duty design
Register now and access more than 50,000 products
Variants
- Robust one-piece joist hanger (angled outwards) for load-bearing connection of timber joists to wood, concrete or steel.
- High load capacity
- Wings angled outwards
- Sheet metal hot-dip galvanised on both sides (S250GD +Z275) approx. 20 μm in line with EN 10326:2004
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
European Technical Approval ETA-08/0264
The diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
European Technical Approval ETA-08/0264
Load-bearing connection of timber joists to wood, concrete or steel.
Suitable fasteners:
- Ribbed nail in line with EN 14592: 4.0x40–100 mm
- Bolts in accordance with manufacturer's specifications: d = 12 mm
- Recommended dowels for anchoring in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!