Combination pliers DIN ISO 5746
For detailed information, other images and documents, please select individual articles from the following table.
Combination pliers DIN ISO 5746
For gripping, holding and cutting hard and soft wires and cables
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces
- Extra-long blade also suitable for thicker cables
- Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
- Inductively hardened precision blades
- Burner port for gripping round materials
- Surface: Entirely ground and chrome-plated
- Joint: Lap joint
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!