Welcome to Würth Denmark For trade customers only
Rigid hose SERIES 3321
Rigid hose SERIES 3321 - 1
Rigid hose SERIES 3321 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rigid hose SERIES 3321

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • 16, 20 and 25 diameters can be cold curved

  • Crush resistance: Class 3 average (greater than 750 N on 5 cm at +23°C)

  • Impact resistance: Class 3 average (2 joules at -5°C)

  • Minimum operating temperature: Class 2 (-5°C)

  • Maximum operating temperature: Class 1 (+60°C)