Halogen-free rigid conduit Series 3343
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Cold bending possible
- Clamp-proof: Class 3 average (more than 750 N of 5 cm at +23°C)
- Impact-proof: Class 3 average (2 joules at -5°C)
IEC 61034-2
EN50642
EN61386, EN61386.21
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!