The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Sealant for thin joints
Transparent, 1-component elastoplastic sealant for thin joints, acrylic base
Register now and access more than 50,000 products
Variants
Water and UV resistant
- After curing
Easy to work with
- Easy to mould
- Good adhesion on most building materials such as concrete, porous concrete, mortar, masonry, wood, plaster and hard plastic
- Dries up crystal clear
- Does not contain phthalates
Approved according to EN 15651-1: F-INT.
Suitable for thin visible joints to get a neat transparent joint.
Not suitable for polyethylene (PE), polypropylene (PP), PTFE, silicone, rubber, polystyrene and non-rigid plastic and joints under water. For indoor use.
The surface must be clean and free of grease. The joint must be approximately half as deep as it is wide. Use backstop in deep joints to obtain the correct joint depth and to avoid three-point attachment. A sealant should only attach to two sides. Adhesion to the base will cause cracks in the sealant when it moves. Can be coated with most types of paint – perform a test beforehand.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!