For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 50,000 products
Variants
Excellent cooling effect with outstanding removal of chips
Especially low foam
Thanks to its low foaming tendency, it can also be used in areas with extremely low water hardnesses
High degree of stability and particularly resistant to micro organisms
For long service life with minimum maintenance
Excellent corrosion protection
Effective protection of workpieces, tools and system parts even with low concentrations
Strong lubricating performance
- High cutting performance
- Heat reduced due to less friction
- Possible to increase the machining speed
Meets the requirements of Technical Rules for Hazardous Substances 611
Mixing rule: Always add concentrate to water and not the other way around!
Meets the requirements of Technical Rules for Hazardous Substances 611
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Semi-synthetic water-miscible cooling lubricant, suitable for light to medium-heavy machining of metal involving chip production, including grinding.
Stir Cut+Cool Ultra cooling lubricant into clean water (drinking water standard).
Grinding of steels and non-ferrous metals 4-6%
Cutting of steels and non-ferrous metals 6-10%
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!