For detailed information, other images and documents, please select individual articles from the following table.
Digital clip-on ampere meter AM 600 AC/DC
Digital clip-on ampere meter with extensive measuring options, effective value measurement (TRMS), auto-range function and LED measuring point illumination for professional use in trade and industry.
Register now and access more than 50,000 products
Variants
The Würth AM 600, certified for safe use in CAT lll 600 V environments, offers essential functions for the detection of malfunctions and numerous problems in electrical and electronic systems.
Properties:
- Suitable for measuring AC/DC current, AC/DC voltage, resistance, continuity, diodes, frequency and capacity
- Can be used for AC/DC voltage up to 600 V, and also AC/DC current up to 600 A
- Resistance measurement up to 60 MΩ
- Min/max key for displaying the maximum or minimum measured value or difference between the two values
- Toggling between manual range switchover and autorange
- Display saving (hold function)
- Automatic shut-off after 15 min
- Fused inputs for protecting the measuring device
- LCD display with 6000 digits
- Conforms to EN Standard 61010-2-032
Use of personal protective equipment according to specifications for the measuring category.
Electrical installations, switch cabinet construction, E-K hybrid, general electrical and electronic systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!