Countersunk screw with hexagon socket head ISO 10642, steel 8.8, plain
For detailed information, other images and documents, please select individual articles from the following table.
Countersunk screw with hexagon socket head ISO 10642, steel 8.8, plain
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Notice
ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!