Hexagon bolt with shank and fine thread DIN 960, steel 8.8, plain
For detailed information, other images and documents, please select individual articles from the following table.
Hexagon bolt with shank and fine thread DIN 960, steel 8.8, plain
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Due to fine thread
- The lower rise ensures more self-locking power compared to a regular threaded bolt
- Higher torque
- High reliability due to the larger diameter of the screw
Notice
DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!