Welcome to Würth Denmark For trade customers only
Countersunk screw with hexalobular head Similar to DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
Countersunk screw with hexalobular head Similar to DIN 965, steel 4.8, zinc-plated, blue passivated (A2K) - 1
Countersunk screw with hexalobular head Similar to DIN 965, steel 4.8, zinc-plated, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk screw with hexalobular head Similar to DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

See product details

Available in 35 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


  • As a result, connection elements with TX heads are standardised and can be used all over the world