For detailed information, other images and documents, please select individual articles from the following table.
Threaded rod, left-hand thread, shape A DIN 976-1
With left-hand (LH) metric thread ("ISO compliant") Steel, 8.8U, hot-dip galvanised (hdg)
Register now and access more than 50,000 products
Variants
The threaded rods are manufactured with a thread undersize in tolerance class 6AZ before the surface protection is applied.
These threaded rods are ISO-compliant after hot-dip galvanisation. This means they fit hot-dip galvanised nuts with thread tolerance 6H.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!