Welcome to Würth Denmark For trade customers only
Hexagon nut, high profile with clamping piece (non-metal insert) DIN 982, A4 stainless steel, plain
Hexagon nut, high profile with clamping piece (non-metal insert) DIN 982, A4 stainless steel, plain - 1
Hexagon nut, high profile with clamping piece (non-metal insert) DIN 982, A4 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, high profile with clamping piece (non-metal insert) DIN 982, A4 stainless steel, plain

See product details

Available in 9 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Notice

DIN 982 has been withdrawn and replaced by ISO 7040. There is some limited similarity (Threads M7, M18, M22 removed | Threads M3, M4, M30 and M36 were additionally included | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread was included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, 10).