For detailed information, other images and documents, please select individual articles from the following table.
Automotive multimeter mm 50/20
Modern, digital multimeter, specially developed for professional applications in garages.
Register now and access more than 50,000 products
Variants
Enables measurements that are specifically required in the vehicle environment
In addition to conventional measurements, measurements can also be performed for rotation speed, closing angle and duty cycle.
Measurements possible up to 20 amperes (caution: only up 50 volts!)
Conventional multimeters measure up to 10 amperes, which is not sufficient for modern vehicles under certain circumstances.
Scope of delivery
- Automotive multimeter
- Measuring cables
- Crocodile terminals
- Temperature sensor
- Calibration certificate
- On-call bag
- User handbook
Measurements possible only up to 50 V/AC. Not suitable for measurements in household installations and high-voltage systems in electric or hybrid vehicles!
Vehicles with 12-V and 24-V electrical systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!