Sales to trade customers only
Sort by
Powerful lightweight drum gun suitable for wood casing tasks
Powerful nailer for processing pin nails with a width of 1.4 mm and a length of 25–64 mm
Battery-powered strip nailer for Ø 2.9 to 3.3 mm nails in lengths of 50 to 90 mm
Handy, powerful device for processing staples with a width of 5.7 mm and a length of 10–40 mm
Especially lightweight and handy nailer for nails with a diameter of 1.2 mm and a length of 15–54 mm
Powerful combi unit for connecting various fastening elements: Type WN staples, type W155 staples and T nails.