Heavy Weight Diamond Textured Disposible Nitrile Gloves
For detailed information, other images and documents, please select individual articles from the following table.
Heavy Weight Diamond Textured Disposible Nitrile Gloves
These gloves are made from a heavy weight nitrile with a diamond textured that ensures an excellent grip and offers extened duration use.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Material: Nitrile
- Type: Non-Sterile
- Thickness: 8 mil
- Usage: Single Use
- Shape: Ambidextrous
- Interior: Powder Free
- Sizes: M-XXL
- Exterior: Diamond Textured
- Tensile Strength: 20 MPa min
- Elonagtion: 500%
- Tensile Strength (Aged): 20 MPa min
- Powder Content: < 2mg
- FDA Listing: No 510(k) Status
- Product Standard: ASTM
- AQL level: 4
- Cuff: Beaded
- Process: Chlorinated 8
Application area
- Automotive/Cargo
- Industrial applications
- Chemical
- Plumbing
- Painting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!