Double-ended socket wrench
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Drive: Hexagon, metric
- Standard: based on DIN 896
- Material: Chrome-vanadium steel, solid forged
- Surface: matt chrome-plated
- Polished heads
- Shaft: Hexagon
Notice
6 x 7 mm to 8 x 9 mm not drilled end-to-end, 10 x 11 mm to 30 x 32 mm drilled end-to-end for inserting long threaded rods
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!