Welcome to Würth Denmark For trade customers only
Double-sided adhesive tape Multi Tack
Double-sided adhesive tape  Multi Tack - 1
Double-sided adhesive tape  Multi Tack - 2
Double-sided adhesive tape  Multi Tack - 3
Double-sided adhesive tape  Multi Tack - 4
Double-sided adhesive tape  Multi Tack - 5
Double-sided adhesive tape  Multi Tack - 6
Double-sided adhesive tape  Multi Tack - 7
Double-sided adhesive tape  Multi Tack - 8
Double-sided adhesive tape  Multi Tack - 9

For detailed information, other images and documents, please select individual articles from the following table.

Double-sided adhesive tape Multi Tack

Double-sided adhesive tape with high adhesive strength and excellent internal strength, also suitable for difficult-to-bond plastics.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Heat-resistant up to 75 °C



Extremely high and long-lasting adhesive strength


  • Excellent adhesive strength and extremely high final adhesion

  • Excellent internal strength at elevated temperature

  • Can be torn off by hand (without liner)

  • Extremely suitable for high-load applications on smooth and rough surfaces


Per running metre, lasts up to:


  • 8 kg/25 mm width

  • 6 kg/19 mm width

  • 4 kg/12 mm width


Suitable for various surfaces


  • Perfectly suited to various substrates, including materials with low surface energy

  • Application on metal, plastic, PE, PP, wood, glass, stone/concrete
Notice

Ideal processing temperature approx. +15°C to 30°C. Store at temperatures between +10°C and +30°C. Maximum temperature resistance +75°C. Before using Multitack adhesive tape, please observe our processing instructions, which are included in all boxes of Multitack.

Application area
Base material table for double-sided adhesive tapes
Multi Tack double-sided adhesive tapeDouble-sided adhesive tapeDouble-sided adhesive tape MULTIDouble-sided adhesive tape STRONGAdhesive tape for
trade fair construction
0894909010
0894909012
0894909018
08945004089460008946010894605
Bituminous substrates-----
Silicone-----
PlasticsPMMA

5

1

**

5

1

ABS

5

2

1

3

1

Polycarbonate (PC)

5

2

2

4

1

PVC

5

1

1

3

1

Polyethylene (PE)

3

-

1

2

-
Polypropylene (PP)

4

-

1

2

1

Teflon (PTFE)

3

--

1

-
Metal/woodAluminium (anodised)

5

1

1

3

1

Aluminium (painted)

5

1

2

5

1

Steel

5

1

2

4

1

Beech

4

1

1

2

1

OtherGlass

5

1

**

5

1

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.