Aluminium drawer Width: 556 mm
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Aluminium drawer Width: 556 mm
With integrated full extension and integrated handle strip made from aluminium
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Aluminium body and panel
- With labelling field
- Load capacity up to 40 kg
Notice
For drawers with an overall height of 150 mm, separating plates with a height of 120 mm are used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!