Sales to trade customers only
Sort by
The perfect solution for reinforcements and hard materials, featuring an innovative and symmetrical head geometry with four cutting edges and a new multi-zone conveyor helix with an optimised diameter
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Drills through virtually any material
The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, broad applications in steel up to 1,000N/mm2 strength and cast iron.
Drills up to 10 times faster than a standard flat drill bit