For detailed information, other images and documents, please select individual articles from the following table.
Drum pump with 2” OD BSP thread
Self-priming, robust pump with handle of polypropylene.
Register now and access more than 50,000 products
Variants
- Locking ring for secure fixation
- Telescopic suction pipe for 60 l and 200 l drums; adjustable from 350-980 / 350-980 mm
- Feed rate: Approx. 500 ml/stroke
- 2 metre hose with 19 mm stainless steel pipe
The pump is supplied with 2” Trisure adapter (56x4 BCS) og 2” Mauser adapter (70x6 BCS) and 2” ID x DIN 71 ID
These technical information and work instructions are based on our experience with the product. We recommend that you do your own test before use. For additional information, please refer to the technical data sheet. Due to the large number of storage and application options, we do not guarantee a specific result. If our free customer service provides technical information or advice, such services are provided excluding any liability, unless the advice or information fall within our specified, contractually agreed scope of services or the customer service employee has acted intentionally. We guarantee that our products are of a consistent quality. We reserve the right to make technical changes and enhancements
Suitable for pumping of motor oil, diesel oil, hydraulic oil, radiator antifreeze fluids, AdBlue, washer fluids and mild detergents.
Designed for 60 litre cannisters, 200 litre drums and 1000 litre IBC tanks.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!