For detailed information, other images and documents, please select individual articles from the following table.
Fire extinguisher ABC powder
A versatile dry powder extinguisher suitable for fighting most fires
Register now and access more than 50,000 products
Variants
A versatile dry powder extinguisher suitable for fighting most fires
This portable fire extinguisher (constant pressure) contains ABC fire-extinguishing powder G 70
- Ideal for homes, offices, etc.
- Combined handle/trigger
- Manometer for quick inspection
- High-quality steel container
The extinguisher’s power class determines the size of fires the extinguisher can be used for.
- Fire safety class: ABC
Suitability:
2-kg powder extinguisher is an excellent extinguisher for vehicles
6-kg powder extinguisher is an excellent extinguisher for homes, offices etc.
12-kg powder extinguisher is an excellent extinguisher for industry spaces, workshops, machines etc.
An extinguisher holder included in the delivery
- Vehicle mount is always included with a 2 kg extinguisher
- The 6 kg and 12 kg extinguishers come with a wall bracket
The first date of inspection has been stamped on the bottom edge of the extinguisher and marked on the collar tag.
The inspection interval is determined by how the extinguisher is stored: If the extinguisher is stored indoors in a dry place of constant temperature, the extinguisher must be inspected every two years.
If the extinguisher is exposed to factors that might impact its functionality, such as dampness, vibration, fluctuation of temperature and freezing temperatures, the extinguisher must be inspected once a year.
Certification SFS-EN3, CE, Wheelmark
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!