Welcome to Würth Denmark For trade customers only
Dust extraction drill bit Max M
Dust extraction drill bit Max M - 1
Dust extraction drill bit Max M - 2
Dust extraction drill bit Max M - 3
Dust extraction drill bit Max M - 4
Dust extraction drill bit Max M - 5
Dust extraction drill bit Max M - 6
Dust extraction drill bit Max M - 7

For detailed information, other images and documents, please select individual articles from the following table.

Dust extraction drill bit Max M

Fast hammer drill bit with excellent service life and multi-cutter head for drilling and suction in one work step.

See product details

Available in 11 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Dust-free drilling


  • The dust is sucked up immediately as it occurs in the drill hole

  • Protects the user from damage to health

  • Increases the service life

  • No subsequent cleaning of the drill hole is required

  • Significant prevention of dust produced on the construction site


Perfect drilling properties over the entire service life


  • Head geometry that is tailored to the drill bit diameter

  • 14–16 mm: One-piece carbide element — maximised attachment surface with the steel body gives high stability

  • 18-35 mm: Multi-piece carbide element for faster drilling progress, and trisection design to improve buffering of torsional forces


Suitable for all standard, certified vacuum cleaners of dust class M


Flexible, one-piece rubber vacuum adapter



Precise spot drilling


Special self-centring tip

Notice
  • Iron reinforcements may only be drilled through with permission from a structural engineer

  • Observe the enclosed operating instructions

  • Only for use with dust class M vacuums