Hexagon nut with flange EN 1661, A2-70 stainless steel, plain
For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut with flange EN 1661, A2-70 stainless steel, plain
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Notice
ISO EN 1661 replaces DIN 6923 | There is some similarity | Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!