For detailed information, other images and documents, please select individual articles from the following table.
Headband hearing protection
Foldable headband hearing protection that takes up little storage space
Register now and access more than 50,000 products
Variants
Compact
- Folds away for easy storage in pockets, etc.
Comfortable
- Comfortable to wear, even when used for extended periods
- The ear plugs are made of soft, absorbent foam
- Weight: 10 g
Eco-friendly
- PVC-free
SNR value: 24 dB
Can be used in most work situations where hearing protection is either recommended or required. A good solution when hearing protection is needed at intervals only.
Place the headband either under the chin or behind the neck. Positioning under the chin provides the best hearing protection.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!