End cutting nippers DIN ISO 5748
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Strength-saving, clean cuts with specially-milled precision cutting edge
- High-quality tool steel ensures long tool life and precision of cutting surfaces
- Blades: Additional inductive hardening
- Surface: Entirely polished and sealed with clear lacquer
- Handle shells: PVC, double-dipped
- Joint: lap joint
Application area
- For soft to very hard wires
- Also suitable for tying and cutting binding wire, e.g. reinforcing wire in concrete construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!