Extension ladder, two-part
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Robust and secure
- 38 mm ergonomic and non-slip steps make the standing surface plane and secure
- Solid ladder feet in non-slip and durable material ensure increased stability
- Extra wide: 51.5 cm
Notice
In order to live up to the configuration of fixed ladders in accordance with EN131-Professional, extension ladders including ladder feet should be selected.
EN131 approved
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!