FLEXEN® rock wool
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Non-flammable A2
- Temperature-resistant +250°C
- Melting temperature> +1000°C
- Easier installation due to indented inner lining
- Pressure-resistant and stable shape
- Aluminium laminated foil acts as a vapour retarder
- Water-repellent
Notice
The articles 0871294089 and 0871211114 are delivered as half-shells.
Application area
For insulating
- Heating and hot water systems
- Solar collectors
- Hot water pipes
- Steam pipes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!