Façade membrane WÜTOP® 200 B
For detailed information, other images and documents, please select individual articles from the following table.
Façade membrane WÜTOP® 200 B
Due to the PES non-woven fabric and innovative, diffusion-open polyurethane coating, the WÜTOP® 200 B has long-lasting UV protection and high fire resistance.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Suitable for all suspended ventilated façades
- Joint proportion of max. 40% and a clear joint width of max. 50 mm
- Increased fire resistance
- High UV resistance
- High diffusion openness
- Protects the insulation against driving rain and drifting snow
- Safe drainage of accumulating moisture
- Fast, cost-effective processing
- Windproof surface
- Black surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!