WÜTOP® DU 300 façade membrane
For detailed information, other images and documents, please select individual articles from the following table.
WÜTOP® DU 300 façade membrane
WÜTOP DU 300 is a highly vapour-permeable and windproof façade membrane.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Material: 3-layer composite made from PP fleece and microporous PP membrane
- Can be used for base applications and as a façade membrane
- Cost-effective and quick to lay thanks to a membrane width of up to 3 metres. This makes it particularly suitable for prefabricated construction, wood frame construction, modular construction etc.
- Provides complete protection against condensate when used in combination with a vapour retarder applied to the room interior with an sd value of ≥ 2 m
Notice
Not suitable for slate roofs!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!