Welcome to Würth Denmark For trade customers only
PETG filament
PETG filament - 1
PETG filament - 2
PETG filament - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PETG filament

High-quality filament made from polyethylene terephthalate glycol (PETG), simple processing and ideal for precise and reliable 3D printing

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • PETG is one of the world's best-known plastics

  • Can be printed just as easily as PLA, but is stronger

  • Equally suitable for beginners and advanced users

  • Balance between mechanical and optical properties

  • Wide range of colours

  • Broad operating range

  • Excellent layer adhesion

  • Can be recycled

  • Relatively low deformation/shrinkage

  • Consistent filament, even between colours and batches

  • The best available raw materials are selected, resulting in high-quality printing material and a robust, reproducible processing result

  • PETG is based on food-grade raw materials (granules) suitable for applications involving contact with food in accordance with the EU's plastics regulation

  • Raw material is certified in accordance with REACH and RoHS standards
Notice

The information in the data provided is based on our current knowledge and experience. Due to the many possible influences during processing and application of our products, this information does not release the user from the obligation to perform their own inspections and tests, and it does not contain any guarantee of properties or suitability of the product for a particular purpose. It is the responsibility of the user to determine the process capability of their 3D printer and to conduct tests for their use cases using our materials. The values refer to test specimens generated from the semi-finished product and not to values based on printed test specimens.