For detailed information, other images and documents, please select individual articles from the following table.
Filler VAKU 40
Filler for filling and levelling deep uneven surfaces and scratches
Register now and access more than 50,000 products
Variants
Specific weight reduced by 30%
- Extremely easy to sand and minimal dust build-up
- User-friendly
Quick drying
Ensures fast further processing that will save you time
High filling power and a high degree of stability under load
Heat-resistant up to 80°C
Maximum permissible VOC content of VAKU 40: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOCFarbV): 0 g/l
Roughly sand the surface depending on condition to achieve optimum adhesion.
- Iron, steel, zinc: P40-P240
- Aluminium: P150-P240
- GFRP: P150-P240
- Old paint: P150-P240
Polyester putty will not harden below +10°C.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Excellent adhesion to iron, steel, aluminium, zinc-plated and hot-dip zinc-plated surfaces, GFRP and wood Can be used on all material surfaces.
- Auto/cargo: In vehicle construction and in vehicle repair work for deeply uneven surfaces and scratches as a basis for finishing with fine filler
- Metal: As filler in prototype construction and for compensating blowholes and welding spots
- Wood: Ideal as repair putty for use in the construction sector. For universal use on all types of wood. Ideally suited for wood restoration, and in window, door and prototype construction. Not suitable for use on oily types of wood.
The application surface must be clean, dry and free from grease
Depending on the surface structure, surfaces should be coarsely sanded to achieve optimum adhesion.
- Iron, steel and zinc: P40-P240
- Aluminium: P150-P240
- GFRP: P150-P240
- Old paint: P150-P240
Wherever possible, only sand polyester material when dry due to its sensitivity to water.
To prevent possible complaints, always ensure the correct dosing ratio between filler and hardener
- Dosage: 2% hardener
- Working life: 4-5 minutes at 20°C
- Drying time: 20-30 minutes at 20°C
- Sandpaper: P80-280 Wet only once completely dry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!