Welcome to Würth Denmark For trade customers only
Fire protection sealant FP Graphite

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection sealant FP Graphite

A high-performance, fire protection sealant based on graphite, for fire rated sealing of cables and combustible pipes.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Fire resistance classes up to EI 240 U/U

  • Sealing plastic pipes with diameter up to 110 mm

  • Excellent soundproofing

  • Minimal levels of hazardous substances are released

  • Halogen-free

  • Extremely easy to use

  • Fast curing time
Notice

Backfill material (e.g., rock wool or Würth FP backing) to ensure the correct sealing depth.


When used for fire-rated partitions, ETA 21/0083 and the Würth assembly instructions must be observed.

ETA-21/0083