Welcome to Würth Denmark For trade customers only
Fire protection plug
Fire protection plug - 1
Fire protection plug - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection plug

For the fire rated sealing of round openings.

See product details

Available in 6 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Intumescent fire protection plug based on polyurethane. A simple partitioning system made of ready-to-use round moulded parts, with intumescent effect. Suitable for round structural openings with diameter up to 240 mm.


  • Fire resistance class up to EI 120

  • Quick mounting

  • Simple and cost-effective

  • Easy retrofitting

  • Dust, halogen and solvent-free

  • Good airborne sound insulation values

  • Steel cable trays or steel ladders can be laid through the partitioning

  • Subsequent installation and dismantling is possible at any time
Notice

See the Würth ETA 18/0669 and the installation instruction when sealing fire rated service penetrations.

European Technical Assessment ETA 18/0669