Fleece Segmented Grinding Disc for direct use on angle grinders
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Fleece Segmented Grinding Disc for direct use on angle grinders
For cleaning and polishing unalloyed and high-alloy steels, aluminium and non-ferrous metals
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Free of iron, chlorine and sulphur (≤ 0.1%)
- Extra-reinforced nylon sanding fleece with needled-through fabric carrier
- Robust glass fabric carrier disc
- Long service life thanks to segment arrangement
- Compact design for intensive grinding
- No change in shape during grinding
- No clogging
- Cooler grinding (low working temperature)
- No additional support plate required
Application area
- Used for grinding surfaces and edges, dressing and smoothing, deburring and for weld seam machining.
- For cleaning and polishing non-alloyed and high-alloy steels, aluminium and non-ferrous metals.
- Removing oxide films and tempering colours following welding and after plasma cutting of stainless steel sheets.
- Removing surface defects (minor scratches).
- For preparing surface to be painted, for removing paint and rust.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!