Ultraspeed M Halogen-free
For detailed information, other images and documents, please select individual articles from the following table.
Ultraspeed M Halogen-free
Flexible, halogen-free self-forming electrical installation tube with inner sliding surface.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Internal coating on size 20 and 25 for easier retraction
- Classification: EN 33433
- ≥750 N/5 cm — medium compressive strength
- ≥2J – medium impact resistance
- - 25°C to +105°C
- Black
- Halogen-free
- PP, LSF0H, self-extinguishing
- Glow wire test 960°C
DIN EN 61386-22, DIN EN 61034-2, DIN EN 50642
Application areaFor concrete and cavity wall installation,
as well as in masonry under plaster.
as well as in masonry under plaster.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!