Sales to trade customers only
This shoehorn is easy to grip and can be used without having to bend over. The eyelet makes it easy to hang when storing.
The orthopaedic insoles are available in three designs; each design is very comfortable and is also suitable for ESD shoes.
Repair kit for shoes with BOA® Fit System.
These durable shoelaces are made of polyester, 55 % of which is made from recycled materials, and come in three lengths: shoes 90 cm, boots 120 cm or 150 cm (depending on shaft height)
Repair kit for shoes