For detailed information, other images and documents, please select individual articles from the following table.
Gloss seal
Provides lasting, reliable protection with extremely simple application
Register now and access more than 50,000 products
Variants
- Resistant to weathering, salt, sunlight, cold cleaner and other influences that generally affect paint
- Is non-aggressive and therefore gentle on paints
- Achieves an extremely smooth paint surface and protects for up to 18 months
- Silicone-free
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
The vehicle must be thoroughly washed and all traces of wax removed. Shake well before use. Apply the gloss seal with a soft cloth (not too thin in order to achieve optimum protection). Allow to dry. Polish with a cloth. Vehicle can be worked in sections or all at once.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!