Plaster planer
For detailed information, other images and documents, please select individual articles from the following table.
Plaster planer
Plaster planer is ideal when you have to plane or make a chamfer on gypsum plasterboard before installation. The planer has a blade at 45 degrees, so you can achieve the desired result in 1.0, 1.5 and 3.0 mm gypsum plasterboard.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Can make a chamfer on gypsum plasterboard at 45 degrees
- Gives uniform results and fast trowelling every time
- Uses both trapezoid blades and knife blades (the last segment from the knife can be reused)
- Maximum safety
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!