Top stone drill
For detailed information, other images and documents, please select individual articles from the following table.
Top stone drill
Delivers powerful stroke, action and efficiency on all materials
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Single-piece head with 3 cutting edges: Ø 8 to 18 mm
- Easy centring
- Quick and clean drilling
- Lower risk of getting stuck
- Head with 6 cutting edges: Ø 20 to 40 mm
- Self-centring tip
- 3 carbide plates
- Fast and clean drilling
- Lower risk of getting stuck
- Top arbor: suitable for use with all Top hammer drills
Application area
For drilling concrete, reinforced concrete, stone, granite, solid and hollow brick
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!