Hand tap, third tap HSS DIN 2181
For detailed information, other images and documents, please select individual articles from the following table.
Hand tap, third tap HSS DIN 2181
Third tap with notch shape C for producing metric ISO fine threads according to DIN 13 manually in through holes and blind holes, in steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
NoticeIn order to produce a complete thread, a taper tap is also required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!