For detailed information, other images and documents, please select individual articles from the following table.
Heat-resistant paint spray
Paint spray for temperature-stressed parts on cars, in households and in industry.
Register now and access more than 50,000 products
Variants
- Extremely heat-resistant to 650°C
- Weather-resistant
- Resilient
- Free of heavy metals: no lead, cadmium, chromium
For painting highly temperature-stressed parts such as exhausts, grills, ovens, heating boilers and much more.
No pre-treatment with priming and no post-treatment with other paint finishes and clear varnishes required.
Drying times: Dust-dry: after 10 minutes. Touch-dry: after 25 minutes. Paint hardens only at temperatures above +250°C, heat slowly.
Spray application: Apply a thin coat; after 3–5 minutes intermediate flash-off time apply a final coat. (Dry film thickness 20–30 μm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!